Menu Search
EATON BUSSMANN SERIES #GMA-1.5A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1-1/2A

SKU # 05171271666 Manufacturer Series: GMA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-1/2A
Voltage: 250V AC
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V.