Menu Search
EATON BUSSMANN SERIES #AGA-20

Fuse, Miniature Glass Tube; Fast Acting; 32V AC; 20A

SKU # 05171270346 Manufacturer Series: AGA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Voltage: 32V AC
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 0.625 in.
Diameter: 0.25 in.
Connection: Ferrule