Menu Search
Search
EATON BUSSMANN SERIES #AGC-6/10-R

Fuse, Miniature Glass Tube; Fast Acting; RoHS; Ferrule; 6/10A

SKU # 05171265526 Manufacturer Series: AGC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6/10A
Voltage: 250V AC
Interrupting Rating: 35A IR at 250V, 10kA IR at 125V
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Indicator Type: Non-indicating