Menu Search
EATON BUSSMANN SERIES #BK/AGC-3/4

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3/4A

SKU # 05171231562 Manufacturer Series: AGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3/4A
Voltage: 250V AC
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional Ratings: 250VDC (self certified). Packaging: Bulk/100 Carton.