You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #BK/AGC-1/2

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1/2A

SKU # 05171210268 Manufacturer Series: AGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/2A
Voltage: 250V AC
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional Ratings: 250VDC (self certified). Packaging: Bulk/100 Carton