Menu Search

EATON BUSSMANN SERIES #BK/AGC-20

Fuse, Miniature Glass Tube; Fast Acting; 32V AC; 20A

SKU: 05171210294
Manufacturer Series: AGC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 32V AC
Amps: 20A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Additional Info: Packaging: Bulk/100 Carton