Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 32V AC; 15A
EATON BUSSMANN SERIES #BK/AGC-15

Fuse, Miniature Glass Tube; Fast Acting; 32V AC; 15A

SKU # 05171210293 Manufacturer Series: AGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 32V AC
Amps: 15A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional Ratings: 32VDC (self certified), Packaging: Bulk/100 Carton