Menu Search
EATON BUSSMANN SERIES #GDB-500MA

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 500mA

SKU # 05171243173 Manufacturer Series: GDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 500mA
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10 x Rated Current