Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 8A

EATON BUSSMANN SERIES #GDB-8A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 8A

SKU #05171243185
Manufacturer Series: GDB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 8A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10 x Rated Current