Menu Search

EATON BUSSMANN SERIES #GMA-750MA

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 750 mA

SKU: 05171271654
Manufacturer Series: GMA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 750 mA
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: Additional IR Rating: 10kA 125V.