Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 5A
EATON BUSSMANN SERIES #BK/GDB-5A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 5A

SKU # 05171243211 Manufacturer Series: GDB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 5A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton