Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 5A

EATON BUSSMANN SERIES #BK/AGC-5

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 5A

SKU #05171210284
Manufacturer Series: AGC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 5A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 250VAC, Packaging: Bulk/100 Carton