Menu Search

EATON BUSSMANN SERIES #MTH-4

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 4A

SKU: 05171272677
Manufacturer Series: MTH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 4A
Connection: Ferrule