Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3/16A

EATON BUSSMANN SERIES #AGX-3/16

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3/16A

SKU #05171270467
Manufacturer Series: AGX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 3/16A
Length Overall: 1 in.
Diameter: 0.25 in.
Connection: Ferrule