Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3.15A

EATON BUSSMANN SERIES #S500-3.15-R

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 3.15A

SKU #05171264414
Manufacturer Series: S500
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 3.15A
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Axial Leads