Menu Search
EATON BUSSMANN SERIES #BK/AGC-2

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 2A

SKU # 05171210278 Manufacturer Series: AGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 100A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton