Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 2/10A

EATON BUSSMANN SERIES #AGX-2/10

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 2/10A

SKU #05171270468
Manufacturer Series: AGX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2/10A
Length Overall: 1 in.
Diameter: 0.25 in.
Connection: Ferrule