Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

EATON BUSSMANN SERIES #GMA-1-R

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

SKU #05171264783
Manufacturer Series: GMA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V. Pkg: 5/Box. RoHS Compliant Version