Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

EATON BUSSMANN SERIES #BK/GMA-1A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

SKU #05171210568
Manufacturer Series: GMA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton