Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1-3/4A

EATON BUSSMANN SERIES #AGC-1-3/4

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1-3/4A

SKU #05171270374
Manufacturer Series: AGC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1-3/4A
Interrupting Rating: 100A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule