Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1.25A
EATON BUSSMANN SERIES #GMA-1.25-R

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1.25A

SKU # 05171264780 Manufacturer Series: GMA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1.25A
Interrupting Rating: 100A IR
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Ferrule

Additional Info: Additional IR: 10kA at 125VAC, Nickel-Plated Brass Endcap, 0.122 Ohms Typical DC Cold Resistance, 0.290 Max Voltage Drop, Mounting Type: Holder