Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 7A
EATON BUSSMANN SERIES #GMA-7A

Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 7A

SKU # 05171271658 Manufacturer Series: GMA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 7A
Interrupting Rating: 200A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule