Menu Search

EATON BUSSMANN SERIES #GMA-7-R

Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 7A

SKU: 05171264804
Manufacturer Series: GMA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 7A
Interrupting Rating: 200A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: End Cap Construction: Nickel-Plated Brass