Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 6A
EATON BUSSMANN SERIES #AGA-6

Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 6A

SKU # 05171270342 Manufacturer Series: AGA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 6A
Length Overall: 0.625 in.
Diameter: 0.25 in.
Connection: Ferrule