Menu Search
EATON BUSSMANN SERIES #GMA-4A

Fuse, Miniature Glass Tube; Fast Acting; 125V AC; 4A

SKU # 05171271669 Manufacturer Series: GMA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 4A
Interrupting Rating: 10kA IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule