You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #AGX-1/8

Fuse, Miniature; Fast Acting; Glass Tube; 250Vac; 1/8A

SKU # 05171270466 Manufacturer Series: AGX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/8A
Voltage: 250V AC
Interrupting Rating: 35A IR at 250Vac, 10kA IR at 125Vac
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1 in.
Diameter: 1/4 in.
Connection: Ferrule
Indicator Type: No