Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Very Fast Acting; 250V AC; 15A
EATON BUSSMANN SERIES #GBB-15

Fuse, Miniature Ceramic Tube; Very Fast Acting; 250V AC; 15A

SKU # 05171271491 Manufacturer Series: GBB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Ceramic Tube
Characteristics: Very Fast Acting
Voltage: 250V AC
Amps: 15A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC/DC