Menu Search
Search
EATON BUSSMANN SERIES #MDA-1/2

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 1/2A

SKU # 05171272288 Manufacturer Series: MDA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/2A
Voltage: 250V AC
Interrupting Rating: 35A IR
Diameter: 0.25 in.
Connection: Ferrule
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Length Overall: 1.25 in.

Additional Info: Additional Ratings: 250VDC (self certified)