Menu Search
EATON BUSSMANN SERIES #S505-2-R

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 2A

SKU # 05171264352 Manufacturer Series: S505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Interrupting Rating: 1500A IR

Additional Info: RoHS Compliant Version