Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 6.3A
EATON BUSSMANN SERIES #S505-6.3A

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 6.3A

SKU # 05171256142 Manufacturer Series: S505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 6.3A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule