Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 5A

EATON BUSSMANN SERIES #S505-5-R

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 5A

SKU #05171264355
Manufacturer Series: S505
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 5A
Interrupting Rating: 1500A IR
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Ferrule

Additional Info: Nickel-Plated Brass Endcap, 0.0131 Ohms Typical DC Cold Resistance, 0.0775 Typical Voltage Drop