Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 1A

EATON BUSSMANN SERIES #BK/S505-1-R

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 1A

SKU #05171264324
Manufacturer Series: S505
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 1500A IR
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Axial Leads

Additional Info: Packaging: Bulk/100 Carton