Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 1-1/4A

EATON BUSSMANN SERIES #MDA-1-1/4

Fuse, Miniature Ceramic Tube; Time Delay; 250V AC; 1-1/4A

SKU #05171272293
Manufacturer Series: MDA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1-1/4A
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule