Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Time Delay; 125V DC; 20A
EATON BUSSMANN SERIES #BK/MDA-20

Fuse, Miniature Ceramic Tube; Time Delay; 125V DC; 20A

SKU # 05171211917 Manufacturer Series: MDA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 125V DC
Amps: 20A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 1500A 250VAC, 10kA 125VAC, Packaging: Bulk/100 Carton