Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube Indicator; Fast Acting; 125V AC; 5A
EATON BUSSMANN SERIES #GLD-5

Fuse, Miniature Ceramic Tube Indicator; Fast Acting; 125V AC; 5A

SKU # 05171271566 Manufacturer Series: GLD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Ceramic Tube Indicator
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 5A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Indicator Type: Albaloy-pin for electrical signal circuit activation