Menu Search
EATON BUSSMANN SERIES #BK/GDA-500MA

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 500mA

SKU # 05171243148 Manufacturer Series: GDA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 500mA
Length Overall: 20mm
Diameter: 5.2mm
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Interrupting Rating: 1500A IR
Connection: Ferrule