Menu Search
Search
EATON BUSSMANN SERIES #GDA-315MA

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 0.31A

SKU # 05171243122 Manufacturer Series: GDA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 0.31A
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Interrupting Rating: 1500A IR

Additional Info: Packaging: Bulk/1000 Carton