Menu Search

EATON BUSSMANN SERIES #ABC-20

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 20A

SKU: 05171270016
Manufacturer Series: ABC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 20A
Interrupting Rating: 400A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule