Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 15A

EATON BUSSMANN SERIES #BK/ABC-15

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 15A

SKU #05171210195
Manufacturer Series: ABC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 15A
Interrupting Rating: 750A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC/DC, Packaging: Bulk/100 Carton