Menu Search
EATON BUSSMANN SERIES #ABC-12

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 12A

SKU # 05171270012 Manufacturer Series: ABC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 12A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule