Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 1/10A
EATON BUSSMANN SERIES #ABC-1/10

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 1/10A

SKU # 05171210066 Manufacturer Series: ABC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/10A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule