EATON BUSSMANN SERIES #BK/AGC-30-R

Fast Acting Glass Tube Fuse 30A 1kA IR

SKU: 05171265637
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Glass Tube
Characteristics: Fast Acting
Voltage: 32V AC
Amps: 30A
Interrupting Rating: 1kA IR
Length Overall: 32mm
Diameter: 6.3mm
Connection: Ferrule
Manufacturer Series: AGC
Description
Miniature Fuses: Fuse Type - Glass Tube; Characteristics - Fast Acting; Voltage - 32VAC; Amps - 30A; Interrupting Rating - 1kA IR; Length Overall - 32 mm; Diameter - 6.3 mm; Connection - Ferrule; Additional Information - Fuse Indicator: Non Indicating, Response Time: 60 min Maximum at 135 percent, 120 s Maximum at 200 percent; Manufacturer Series - AGC
Additional Info: Fuse Indicator: Non Indicating, Response Time: 60 min Maximum at 135 percent, 120 s Maximum at 200 percent