×

Your shopping cart is empty.

BUSSMANN BY EATON BK/S506-2-R

BUSSMANN BY EATON  BK/S506-2-R

Glass Tube Fuse, Time Delay, 1A, 250VAC, 35A IR, 5.0 mm Dia x 20 mm L

BUSSMANN BY EATON

Manufacturer # BK/S506-2-R

SKU: 05171263957





Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 1A; Interrupting Rating - 35A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Additional Information - Packaging: Bulk/100 Carton; Manufacturer Series - S506

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 20.0 mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: S506

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: