×

Your shopping cart is empty.

BUSSMANN BY EATON MDL-1-R

BUSSMANN BY EATON  MDL-1-R

Glass Tube Fuse, Time Delay, 1A, 250VAC, 35A IR, 0.250 in. Dia x 1.25 in. L, Ferrule Connection

BUSSMANN BY EATON

Manufacturer # MDL-1-R

SKU: 05171265199





Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 1A; Interrupting Rating - 35A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Additional Information - Additional IR Rating: 10kA 125VAC; Manufacturer Series - MDL

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5

Required Date:

Qty:

Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 1.250 in
Diameter: 0.25 in.
Connection: Ferrule
Manufacturer Series: MDL

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: