×

Your shopping cart is empty.

BUSSMANN BY EATON GMA-8A

BUSSMANN BY EATON  GMA-8A

Glass Tube Fuse, Fast Acting, 8A, 125VAC, 200A IR, 5.0 mm Dia x 20 mm L, Ferrule Connection

BUSSMANN BY EATON

Manufacturer # GMA-8A

SKU: 05171271659





Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 125VAC; Amps - 8A; Interrupting Rating - 200A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Manufacturer Series - GMA

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5

Required Date:

Qty:

Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 8A
Interrupting Rating: 200A IR
Length Overall: 20.0 mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: GMA

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: