×

Your shopping cart is empty.

BUSSMANN BY EATON GDB-6.3A

BUSSMANN BY EATON  GDB-6.3A

Glass Tube Fuse, Fast Acting, 6.3A, 250VAC, 63A IR, 5.0 mm Dia x 20 mm L, Ferrule Connection

BUSSMANN BY EATON

Manufacturer # GDB-6.3A

SKU: 05171243184





Product Description

Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 6.3A; Interrupting Rating - 35A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Additional Information - Additional IR Rating: 10 x Rated Current; Manufacturer Series - GDB

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5

Required Date:

Qty:

Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 6.3A
Interrupting Rating: 35A IR
Length Overall: 20.0 mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: GDB

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: