Menu Search
Miniature Fuse Holders Holder, Fuse; 20A; 250V AC; Quick-Connect Terminal; Screw Knob
EATON BUSSMANN SERIES #HTB-26I

Holder, Fuse; 20A; 250V AC; Quick-Connect Terminal; Screw Knob

SKU # 05171213632 Manufacturer Series: HTB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Holder Type: Panel Mount Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V AC
Amps: 20A
Terminal Type: 1/4 in. Quick-Connect, In-Line
Cap Type: Screw Knob

Miniature Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250VAC; Amps - 20; Terminal type - 1/4" Quick-Connect, In-Line; Cap Type - Screw Knob; Additional Information - Panel Thickness: 0.30" max. Mounting: Low Profile Rear Hex Nut; Manufacturer Series - HTB

Additional Info: Panel Thickness: 0.30" max. Mounting: Low Profile Rear Hex Nut