Menu Search
EATON BUSSMANN SERIES #HFA-HH

Holder, Fuse; 20A; 250V AC; 1/4 in. Quick-Connect Terminal; Twist Knob

SKU # 05171210763 Manufacturer Series: HFA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: In-Line Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 250V
Amps: 20A
Terminal Type: 1/4 in. Quick-Connect, In-Line
Cap Type: Twist Knob

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 250V; Amps - 20; Terminal type - 1/4" Quick-Connect, In-Line; Cap Type - Twist Knob; Additional Information - Waterproof; Manufacturer Series - HFA

Additional Info: Waterproof