Menu Search
Miniature Fuse Holders Fuse Holder, 30A, 32V, 1/4 in. x 7/8 in. to 1-1/4 in. Miniature Fuse, Crimp Terminal
EATON BUSSMANN SERIES #HHB

Fuse Holder, 30A, 32V, 1/4 in. x 7/8 in. to 1-1/4 in. Miniature Fuse, Crimp Terminal

SKU # 05171210086 Manufacturer Series: HHB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Holder Type: In-Line Fuse
Fuse: Miniature 1/4 inx7/8 into1-1/4 in
Voltage: 32V
Amps: 30A

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Miniature 1/4 inx7/8 into1-1/4 in; Voltage - 32V; Amps - 30; Additional Information - Waterproof, Thermoplastic rubber body; Manufacturer Series - HHB

Additional Info: Waterproof, Thermoplastic rubber body