Menu Search
Miniature Fuse Holders Fuse Holder, 30A, 32V, 1/4 in. x 1-1/4 in. Miniature Fuse, Crimp Terminal

EATON BUSSMANN SERIES #HFB

Fuse Holder, 30A, 32V, 1/4 in. x 1-1/4 in. Miniature Fuse, Crimp Terminal

SKU #05171271896
Manufacturer Series: HFB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Holder Type: In-Line Fuse
Fuse: Miniature 1/4 inx1-1/4 in
Voltage: 32V
Amps: 30A

Miniature Fuse Holders: Holder Type - In-Line Fuse; Fuse - Miniature 1/4 inx1-1/4 in; Voltage - 32V; Amps - 30; Additional Information - Waterproof Thermoplastic Rubber Body, Albaloy Plated Copper Contacts; Manufacturer Series - HFB

Additional Info: Waterproof Thermoplastic Rubber Body, Albaloy Plated Copper Contacts